Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
3x10mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307317S
£0.10
each
Inc VAT (20%)
£50.00 minimum order value
£0.12
16.5% off
Quantity
Price
Discount
1 - 999
£0.10
0%
1000 +
£0.09
10%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/3x10mm-groove-pin-full-tapered-a1/p/ZT3307317S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 3x10mm Groove Pin Full Tapered A1
Thread
Metric
Leading Standard
DIN 1471
Thread Size
4
Length
12mm
Material
Stainless Steel
Grade
A2
r
3
Tolerance
H9
NEN
2602
D
3mm
DIN
1471
c
0.4
Diameter
3mm
L
10mm
V
6.15
d1
3
d2
3.25
Material Technical
A1
ISO
8744
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome