Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
3x18mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307263S
£0.16
each
Inc VAT (20%)
£80.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.16
0%
500 +
£0.15
6.5%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
80.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/3x18mm-groove-pin-full-tapered-a1/p/ZT3307263S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 3x18mm Groove Pin Full Tapered A1
Material
Stainless Steel
Thread Size
4
Thread
Metric
Length
20mm
Leading Standard
DIN 1471
Grade
A2
V
6.15
c
0.4
DIN
1471
Diameter
3mm
Tolerance
H9
d2
3.25
ISO
8744
d1
3
NEN
2602
r
3
D
3mm
Material Technical
A1
L
18mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome