Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
3x18mm Groove Pin Half Tapered A1
By Qualfast
Order Code:
ZT3307473S
£0.12
each
Inc VAT (20%)
£60.00 minimum order value
£0.14
14% off
Quantity
Price
Discount
1 - 999
£0.12
0%
1000 +
£0.11
8.5%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
60.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/3x18mm-groove-pin-half-tapered-a1/p/ZT3307473S
Add to quotation
View all Dowel Pins
Description
Stainless Steel A1
DIN 1472
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 3x18mm Groove Pin Half Tapered A1
Thread
Metric
Length
10mm
Thread Size
3
Material
Stainless Steel
Leading Standard
DIN 1472
Grade
A2
Material Technical
A1
d1
3
ISO
8745
Tolerance
H9
r
3
V
6.15
DIN
1472
d2
3.25
NEN
2603
D
3mm
Diameter
3mm
c
0.4
L
18mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome