Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
3x20mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307274S
£0.16
each
Inc VAT (20%)
£80.00 minimum order value
£0.19
15.5% off
Quantity
Price
Discount
1 - 499
£0.16
0%
500 +
£0.15
6.5%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
80.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/3x20mm-groove-pin-full-tapered-a1/p/ZT3307274S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 3x20mm Groove Pin Full Tapered A1
Material
Stainless Steel
Thread Size
4
Leading Standard
DIN 1471
Length
22mm
Thread
Metric
Grade
A2
r
3
D
3mm
DIN
1471
Diameter
3mm
Tolerance
H9
d1
3
ISO
8744
V
6.15
d2
3.25
Material Technical
A1
c
0.4
L
20mm
NEN
2602
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome