Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
3x8mm Groove Pin Half Tapered A1
By Qualfast
Order Code:
ZT3307406S
£0.10
each
Inc VAT (20%)
£50.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.10
0%
1000 +
£0.09
10%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/3x8mm-groove-pin-half-tapered-a1/p/ZT3307406S
Add to quotation
View all Dowel Pins
Description
Stainless Steel A1
DIN 1472
Specifications
Technical Information
Specifications for 3x8mm Groove Pin Half Tapered A1
Material
Stainless Steel
Thread Size
2, 5
Thread
Metric
Length
12mm
Leading Standard
DIN 1472
Grade
A2
Diameter
3mm
V
6.15
Material Technical
A1
DIN
1472
c
0.4
D
3mm
r
3
Tolerance
H9
L
8mm
ISO
8745
NEN
2603
d1
3
d2
3.25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome