Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
4x10mm Groove Pin Half Tapered A1
By Qualfast
Order Code:
ZT3307514S
£0.20
each
Inc VAT (20%)
£40.00 minimum order value
£0.24
16.5% off
Quantity
Price
Discount
1 - 199
£0.20
0%
200 - 499
£0.19
5%
500 +
£0.18
10%
Add to basket
Minimum order quantity: 200.
Get it in
13-16
working days
Available
GBP
40.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/4x10mm-groove-pin-half-tapered-a1/p/ZT3307514S
Add to quotation
View all Dowel Pins
Description
Stainless Steel A1
DIN 1472
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 4x10mm Groove Pin Half Tapered A1
Length
18mm
Material
Stainless Steel
Thread Size
3
Thread
Metric
Leading Standard
DIN 1472
Grade
A2
DIN
1472
r
4
V
10.6
d2
4.25
d1
4
L
10mm
D
4mm
Material Technical
A1
Tolerance
H11
c
0.5
Diameter
4mm
ISO
8745
NEN
2603
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome