Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
4x10mm Round Head Groove Pin A2
By Qualfast
Order Code:
ZT3307515S
£0.20
each
Inc VAT (20%)
£40.00 minimum order value
£0.24
16.5% off
Quantity
Price
Discount
1 - 199
£0.20
0%
200 - 499
£0.19
5%
500 +
£0.18
10%
Add to basket
Minimum order quantity: 200.
Get it in
13-16
working days
Available
GBP
40.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/4x10mm-round-head-groove-pin-a2/p/ZT3307515S
Add to quotation
View all Dowel Pins
Description
DIN 1476
Stainless Steel A2
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 4x10mm Round Head Groove Pin A2
Material
Stainless Steel
Leading Standard
DIN 1476
Length
10mm
Thread Size
4
Thread
Metric
Grade
A2
Material Technical
A2
r
3.8
DIN
1476
f
1.5
d1
4
d2
4.25
Head Shape
Round head
L
10mm
D
4mm
Diameter
4mm
k
2.4
d3
7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome