Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
4x18mm Groove Pin Full Parallel Chamfer A1
By Qualfast
Order Code:
ZT3307708S
£0.26
each
Inc VAT (20%)
£52.00 minimum order value
£0.31
16% off
Quantity
Price
Discount
1 - 199
£0.26
0%
200 - 499
£0.25
4%
500 - 999
£0.24
7.5%
1000 +
£0.23
11.5%
Add to basket
Minimum order quantity: 200.
Get it in
13-16
working days
Available
GBP
52.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/4x18mm-groove-pin-full-parallel-chamfer-a1/p/ZT3307708S
Add to quotation
View all Dowel Pins
Description
DIN 1473
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 4x18mm Groove Pin Full Parallel Chamfer A1
Length
18mm
Leading Standard
DIN 1473
Material
Stainless Steel
Thread
Metric
Thread Size
4
Grade
A1
Tolerance
H11
d2
4.25
c
0.4
DIN
1473
ISO
8740
Material Technical
A1
r
4
V
10.6
NEN
2604
D
4mm
f
1.8
d1
4
Diameter
4mm
L
18mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome