Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
4x20mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307391S
£0.26
each
Inc VAT (20%)
£52.00 minimum order value
£0.31
16% off
Quantity
Price
Discount
1 - 199
£0.26
0%
200 - 499
£0.25
4%
500 - 999
£0.24
7.5%
1000 +
£0.23
11.5%
Add to basket
Minimum order quantity: 200.
Get it in
13-16
working days
Available
GBP
52.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/4x20mm-groove-pin-full-tapered-a1/p/ZT3307391S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 4x20mm Groove Pin Full Tapered A1
Length
12mm
Thread
Metric
Material
Stainless Steel
Leading Standard
DIN 1471
Thread Size
5
Grade
A2
L
20mm
ISO
8744
c
0.5
NEN
2602
Tolerance
H11
Diameter
4mm
D
4mm
Material Technical
A1
d2
4.25
V
10.6
d1
4
DIN
1471
r
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome