Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
4x40mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307443S
£0.46
each
Inc VAT (20%)
£92.00 minimum order value
£0.54
14.5% off
Quantity
Price
Discount
1 - 199
£0.46
0%
200 - 499
£0.44
4.5%
500 - 999
£0.42
8.5%
1000 +
£0.40
13%
Add to basket
Minimum order quantity: 200.
Get it in
13-16
working days
Available
GBP
92.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/4x40mm-groove-pin-full-tapered-a1/p/ZT3307443S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 4x40mm Groove Pin Full Tapered A1
Thread
Metric
Leading Standard
DIN 1471
Material
Stainless Steel
Length
16mm
Thread Size
5
Grade
A2
V
10.6
L
40mm
d2
4.25
DIN
1471
Tolerance
H11
Diameter
4mm
D
4mm
ISO
8744
d1
4
Material Technical
A1
c
0.5
NEN
2602
r
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome