Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
4x8mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307339S
£0.21
each
Inc VAT (20%)
£42.00 minimum order value
£0.25
16% off
Quantity
Price
Discount
1 - 199
£0.21
0%
200 - 499
£0.20
5%
500 - 999
£0.19
9.5%
1000 +
£0.18
14.5%
Add to basket
Minimum order quantity: 200.
Get it in
13-16
working days
Available
GBP
42.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/4x8mm-groove-pin-full-tapered-a1/p/ZT3307339S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 4x8mm Groove Pin Full Tapered A1
Thread Size
4
Material
Stainless Steel
Leading Standard
DIN 1471
Length
30mm
Thread
Metric
Grade
A2
d1
4
NEN
2602
Diameter
4mm
c
0.5
L
8mm
DIN
1471
Tolerance
H11
ISO
8744
r
4
Material Technical
A1
D
4mm
d2
4.25
V
10.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome