Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
5x10mm Round Head Groove Pin A2
By Qualfast
Order Code:
ZT3307517S
£0.36
each
Inc VAT (20%)
£72.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.36
0%
200 - 499
£0.35
3%
500 - 999
£0.33
8.5%
1000 +
£0.32
11%
Add to basket
Minimum order quantity: 200.
Get it in
13-16
working days
Available
GBP
72.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/5x10mm-round-head-groove-pin-a2/p/ZT3307517S
Add to quotation
View all Dowel Pins
Description
DIN 1476
Stainless Steel A2
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 5x10mm Round Head Groove Pin A2
Leading Standard
DIN 1476
Thread
Metric
Thread Size
5
Length
10mm
Material
Stainless Steel
Grade
A2
DIN
1476
f
1.5
d2
5.25
D
5mm
k
3
r
4.6
L
10mm
d3
8.8
d1
5
Head Shape
Round head
Material Technical
A2
Diameter
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome