Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
5x12mm Groove Pin Full Parallel Chamfer A1
By Qualfast
Order Code:
ZT3307641S
£0.31
each
Inc VAT (20%)
£62.00 minimum order value
£0.36
13.5% off
Quantity
Price
Discount
1 - 199
£0.31
0%
200 - 499
£0.30
3%
500 - 999
£0.29
6.5%
1000 +
£0.27
13%
Add to basket
Minimum order quantity: 200.
Get it in
13-16
working days
Available
GBP
62.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/5x12mm-groove-pin-full-parallel-chamfer-a1/p/ZT3307641S
Add to quotation
View all Dowel Pins
Description
DIN 1473
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 5x12mm Groove Pin Full Parallel Chamfer A1
Material
Stainless Steel
Thread Size
5
Leading Standard
DIN 1473
Thread
Metric
Length
12mm
Grade
A1
D
5mm
DIN
1473
Diameter
5mm
d1
5
ISO
8740
c
0.6
Tolerance
H11
f
2
L
12mm
NEN
2604
V
16.5
Material Technical
A1
d2
5.25
r
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome