Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
5x25mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307408S
£0.45
each
Inc VAT (20%)
£90.00 minimum order value
£0.53
15% off
Quantity
Price
Discount
1 - 199
£0.45
0%
200 - 499
£0.43
4.5%
500 - 999
£0.41
9%
1000 +
£0.40
11%
Add to basket
Minimum order quantity: 200.
Get it in
13-16
working days
Available
GBP
90.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/5x25mm-groove-pin-full-tapered-a1/p/ZT3307408S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 5x25mm Groove Pin Full Tapered A1
Thread
Metric
Leading Standard
DIN 1471
Thread Size
5
Material
Stainless Steel
Length
35mm
Grade
A2
r
5
Diameter
5mm
Tolerance
H11
c
0.63
ISO
8744
D
5mm
DIN
1471
V
16.5
NEN
2602
d2
5.3
L
25mm
Material Technical
A1
d1
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome