Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
5x30mm Groove Pin Full Parallel Chamfer A1
By Qualfast
Order Code:
ZT3307632S
£0.62
each
Inc VAT (20%)
£124.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.62
0%
200 - 499
£0.60
3%
500 +
£0.57
8%
Add to basket
Minimum order quantity: 200.
Get it in
15-20
working days
Available
GBP
124.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/5x30mm-groove-pin-full-parallel-chamfer-a1/p/ZT3307632S
Add to quotation
View all Dowel Pins
Description
DIN 1473
Stainless Steel A1
Tags:
#BlackFridayExclusive
#BulkDiscount
Specifications
Technical Information
Specifications for 5x30mm Groove Pin Full Parallel Chamfer A1
Material
Stainless Steel
Thread Size
5
Thread
Metric
Leading Standard
DIN 1473
Length
30mm
Grade
A1
ISO
8740
Tolerance
H11
d1
5
d2
5.25
f
2
L
30mm
D
5mm
c
0.6
r
5
DIN
1473
Diameter
5mm
NEN
2604
Material Technical
A1
V
16.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome