Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
5x35mm Groove Pin Full Parallel Chamfer A1
By Qualfast
Order Code:
ZT3307643S
£0.55
each
Inc VAT (20%)
£110.00 minimum order value
£0.65
15% off
Quantity
Price
Discount
1 - 199
£0.55
0%
200 - 499
£0.53
3.5%
500 +
£0.51
7.5%
Add to basket
Minimum order quantity: 200.
Get it in
13-16
working days
Available
GBP
110.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/5x35mm-groove-pin-full-parallel-chamfer-a1/p/ZT3307643S
Add to quotation
View all Dowel Pins
Description
DIN 1473
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 5x35mm Groove Pin Full Parallel Chamfer A1
Thread
Metric
Material
Stainless Steel
Length
35mm
Leading Standard
DIN 1473
Thread Size
5
Grade
A1
d2
5.25
ISO
8740
V
16.5
D
5mm
d1
5
Diameter
5mm
r
5
Material Technical
A1
DIN
1473
NEN
2604
L
35mm
c
0.6
f
2
Tolerance
H11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome