Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
5x40mm Groove Pin Half Tapered A1
By Qualfast
Order Code:
ZT3307468S
£0.45
each
Inc VAT (20%)
£90.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.45
0%
200 - 499
£0.43
4.5%
500 - 999
£0.41
9%
1000 +
£0.40
11%
Add to basket
Minimum order quantity: 200.
Get it in
13-16
working days
Available
GBP
90.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/5x40mm-groove-pin-half-tapered-a1/p/ZT3307468S
Add to quotation
View all Dowel Pins
Description
Stainless Steel A1
DIN 1472
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5x40mm Groove Pin Half Tapered A1
Leading Standard
DIN 1472
Length
40mm
Thread Size
4
Thread
Metric
Material
Stainless Steel
Grade
A2
c
0.6
DIN
1472
NEN
2603
ISO
8745
d2
5.3
Tolerance
H11
V
16.5
L
40mm
Material Technical
A1
Diameter
5mm
d1
5
r
5
D
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome