Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
6x16mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307310S
£0.43
each
Inc VAT (20%)
£43.00 minimum order value
£0.50
14% off
Quantity
Price
Discount
1 - 99
£0.43
0%
100 - 199
£0.41
4.5%
200 - 499
£0.40
7%
500 - 999
£0.38
11.5%
1000 +
£0.36
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
13-16
working days
Available
GBP
43.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/6x16mm-groove-pin-full-tapered-a1/p/ZT3307310S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 6x16mm Groove Pin Full Tapered A1
Length
20mm
Material
Stainless Steel
Thread
Metric
Leading Standard
DIN 1471
Thread Size
6
Grade
A2
r
6
NEN
2602
d1
6
V
22.8
c
0.8
d2
6.3
D
6mm
L
16mm
ISO
8744
Diameter
6mm
DIN
1471
Material Technical
A1
Tolerance
H11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome