Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
6x16mm Groove Pin Half Tapered A1
By Qualfast
Order Code:
ZT3307504S
£0.50
each
Inc VAT (20%)
£50.00 minimum order value
£0.59
15% off
Quantity
Price
Discount
1 - 99
£0.50
0%
100 - 199
£0.48
4%
200 - 499
£0.46
8%
500 - 999
£0.44
12%
1000 +
£0.42
16%
Add to basket
Minimum order quantity: 100.
Get it in
13-16
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/6x16mm-groove-pin-half-tapered-a1/p/ZT3307504S
Add to quotation
View all Dowel Pins
Description
Stainless Steel A1
DIN 1472
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 6x16mm Groove Pin Half Tapered A1
Thread
Metric
Thread Size
4
Material
Stainless Steel
Length
50mm
Leading Standard
DIN 1472
Grade
A2
V
22.8
L
16mm
Diameter
6mm
D
6mm
d1
6
c
0.8
Material Technical
A1
r
6
d2
6.3
NEN
2603
ISO
8745
DIN
1472
Tolerance
H11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome