Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
6x18mm Groove Pin Full Parallel Chamfer A1
By Qualfast
Order Code:
ZT3307624S
£0.69
each
Inc VAT (20%)
£69.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.69
0%
100 - 199
£0.66
4.5%
200 - 499
£0.63
8.5%
500 +
£0.61
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
15-20
working days
Available
GBP
69.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/6x18mm-groove-pin-full-parallel-chamfer-a1/p/ZT3307624S
Add to quotation
View all Dowel Pins
Description
DIN 1473
Stainless Steel A1
Tags:
#BlackFridayExclusive
#BulkDiscount
Specifications
Technical Information
Specifications for 6x18mm Groove Pin Full Parallel Chamfer A1
Material
Stainless Steel
Length
18mm
Thread
Metric
Leading Standard
DIN 1473
Thread Size
6
Grade
A1
D
6mm
d2
6.3
L
18mm
c
0.8
Material Technical
A1
d1
6
ISO
8740
NEN
2604
V
22.8
Diameter
6mm
f
2.5
Tolerance
H11
DIN
1473
r
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome