Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
6x20mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307347S
£0.46
each
Inc VAT (20%)
£46.00 minimum order value
£0.54
14.5% off
Quantity
Price
Discount
1 - 99
£0.46
0%
100 - 199
£0.44
4.5%
200 - 499
£0.42
8.5%
500 - 999
£0.40
13%
1000 +
£0.39
15%
Add to basket
Minimum order quantity: 100.
Get it in
13-16
working days
Available
GBP
46.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/6x20mm-groove-pin-full-tapered-a1/p/ZT3307347S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 6x20mm Groove Pin Full Tapered A1
Material
Stainless Steel
Length
25mm
Thread Size
6
Thread
Metric
Leading Standard
DIN 1471
Grade
A2
L
20mm
r
6
V
22.8
Material Technical
A1
c
0.8
DIN
1471
D
6mm
d2
6.3
ISO
8744
NEN
2602
d1
6
Tolerance
H11
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome