Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
6x30mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307382S
£0.59
each
Inc VAT (20%)
£59.00 minimum order value
£0.69
14% off
Quantity
Price
Discount
1 - 99
£0.59
0%
100 - 199
£0.57
3.5%
200 - 499
£0.54
8.5%
500 +
£0.52
12%
Add to basket
Minimum order quantity: 100.
Get it in
13-16
working days
Available
GBP
59.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/6x30mm-groove-pin-full-tapered-a1/p/ZT3307382S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 6x30mm Groove Pin Full Tapered A1
Length
40mm
Leading Standard
DIN 1471
Thread
Metric
Thread Size
6
Material
Stainless Steel
Grade
A2
L
30mm
c
0.8
Material Technical
A1
Tolerance
H11
D
6mm
d2
6.3
d1
6
NEN
2602
DIN
1471
Diameter
6mm
r
6
V
22.8
ISO
8744
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome