Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
6x40mm Groove Pin Full Parallel Chamfer A1
By Qualfast
Order Code:
ZT3307588S
£1.02
each
Inc VAT (20%)
£102.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.02
0%
100 - 199
£0.98
4%
200 +
£0.94
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-20
working days
Available
GBP
102.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/6x40mm-groove-pin-full-parallel-chamfer-a1/p/ZT3307588S
Add to quotation
View all Dowel Pins
Description
DIN 1473
Stainless Steel A1
Tags:
#BlackFridayExclusive
#BulkDiscount
Specifications
Technical Information
Specifications for 6x40mm Groove Pin Full Parallel Chamfer A1
Thread
Metric
Thread Size
6
Material
Stainless Steel
Length
40mm
Leading Standard
DIN 1473
Grade
A1
NEN
2604
D
6mm
r
6
Material Technical
A1
f
2.5
Tolerance
H11
c
0.8
DIN
1473
L
40mm
V
22.8
ISO
8740
d1
6
d2
6.3
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome