Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
6x50mm Groove Pin Full Parallel Chamfer A1
By Qualfast
Order Code:
ZT3307628S
£0.99
each
Inc VAT (20%)
£99.00 minimum order value
£1.14
13% off
Quantity
Price
Discount
1 - 99
£0.99
0%
100 - 199
£0.95
4%
200 - 499
£0.91
8%
500 +
£0.87
12%
Add to basket
Minimum order quantity: 100.
Get it in
13-16
working days
Available
GBP
99.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/6x50mm-groove-pin-full-parallel-chamfer-a1/p/ZT3307628S
Add to quotation
View all Dowel Pins
Description
DIN 1473
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 6x50mm Groove Pin Full Parallel Chamfer A1
Material
Stainless Steel
Thread
Metric
Thread Size
6
Leading Standard
DIN 1473
Length
50mm
Grade
A1
Tolerance
H11
c
0.8
DIN
1473
f
2.5
ISO
8740
r
6
d1
6
L
50mm
V
22.8
Material Technical
A1
NEN
2604
Diameter
6mm
d2
6.3
D
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome