Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
6x60mm Groove Pin Full Parallel Chamfer A1
By Qualfast
Order Code:
ZT3307645S
£1.09
each
Inc VAT (20%)
£109.00 minimum order value
£1.25
12.5% off
Quantity
Price
Discount
1 - 99
£1.09
0%
100 - 199
£1.05
3.5%
200 +
£1.00
8.5%
Add to basket
Minimum order quantity: 100.
Get it in
13-16
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/6x60mm-groove-pin-full-parallel-chamfer-a1/p/ZT3307645S
Add to quotation
View all Dowel Pins
Description
DIN 1473
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 6x60mm Groove Pin Full Parallel Chamfer A1
Leading Standard
DIN 1473
Thread
Metric
Thread Size
6
Length
60mm
Material
Stainless Steel
Grade
A1
D
6mm
V
22.8
r
6
d1
6
d2
6.3
NEN
2604
Tolerance
H11
Diameter
6mm
ISO
8740
L
60mm
Material Technical
A1
f
2.5
DIN
1473
c
0.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome