Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
8x12mm Groove Pin Full Parallel Chamfer A1
By Qualfast
Order Code:
ZT3307642S
£1.13
each
Inc VAT (20%)
£56.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.13
0%
50 - 99
£1.08
4.5%
100 - 199
£1.04
8%
200 +
£0.99
12.5%
Add to basket
Minimum order quantity: 50.
Get it in
15-20
working days
Available
GBP
56.50
https://www.zoro.co.uk/shop/fasteners/dowel-pins/8x12mm-groove-pin-full-parallel-chamfer-a1/p/ZT3307642S
Add to quotation
View all Dowel Pins
Description
DIN 1473
Stainless Steel A1
Tags:
#BlackFridayExclusive
#BulkDiscount
Specifications
Technical Information
Specifications for 8x12mm Groove Pin Full Parallel Chamfer A1
Length
12mm
Thread
Metric
Leading Standard
DIN 1473
Material
Stainless Steel
Thread Size
8
Grade
A1
Diameter
8mm
ISO
8740
d1
8
f
2.8
Tolerance
H11
r
8
V
40.5
NEN
2604
L
12mm
c
1
DIN
1473
Material Technical
A1
d2
8.3
D
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome