Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
8x16mm Groove Pin Half Tapered A1
By Qualfast
Order Code:
ZT3307516S
£0.89
each
Inc VAT (20%)
£44.50 minimum order value
£1.04
14% off
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
13-16
working days
Available
GBP
44.50
https://www.zoro.co.uk/shop/fasteners/dowel-pins/8x16mm-groove-pin-half-tapered-a1/p/ZT3307516S
Add to quotation
View all Dowel Pins
Description
Stainless Steel A1
DIN 1472
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 8x16mm Groove Pin Half Tapered A1
Thread Size
5
Length
25mm
Material
Stainless Steel
Leading Standard
DIN 1472
Thread
Metric
Grade
A2
d2
8.35
r
8
d1
8
Tolerance
H11
ISO
8745
V
40.5
D
8mm
DIN
1472
NEN
2603
Material Technical
A1
c
1
Diameter
8mm
L
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome