Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
8x25mm Groove Pin Full Parallel Chamfer A1
By Qualfast
Order Code:
ZT3307731S
£0.93
each
Inc VAT (20%)
£46.50 minimum order value
£1.09
14.5% off
Quantity
Price
Discount
1 - 49
£0.93
0%
50 - 99
£0.89
4.5%
100 - 199
£0.86
7.5%
200 - 499
£0.82
12%
500 +
£0.78
16%
Add to basket
Minimum order quantity: 50.
Get it in
13-16
working days
Available
GBP
46.50
https://www.zoro.co.uk/shop/fasteners/dowel-pins/8x25mm-groove-pin-full-parallel-chamfer-a1/p/ZT3307731S
Add to quotation
View all Dowel Pins
Description
DIN 1473
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 8x25mm Groove Pin Full Parallel Chamfer A1
Thread
Metric
Thread Size
8
Material
Stainless Steel
Length
25mm
Leading Standard
DIN 1473
Grade
A1
Diameter
8mm
NEN
2604
c
1
d1
8
DIN
1473
ISO
8740
V
40.5
f
2.8
Tolerance
H11
d2
8.3
r
8
L
25mm
D
8mm
Material Technical
A1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome