Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
8x30mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307334S
£1.09
each
Inc VAT (20%)
£54.50 minimum order value
£1.29
15.5% off
Quantity
Price
Discount
1 - 49
£1.09
0%
50 - 99
£1.05
3.5%
100 - 199
£1.00
8.5%
200 +
£0.96
12%
Add to basket
Minimum order quantity: 50.
Get it in
13-16
working days
Available
GBP
54.50
https://www.zoro.co.uk/shop/fasteners/dowel-pins/8x30mm-groove-pin-full-tapered-a1/p/ZT3307334S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 8x30mm Groove Pin Full Tapered A1
Leading Standard
DIN 1471
Material
Stainless Steel
Thread Size
2
Thread
Metric
Length
6mm
Grade
A2
Tolerance
H11
Diameter
8mm
NEN
2602
d1
8
c
1
L
30mm
ISO
8744
d2
8.35
DIN
1471
Material Technical
A1
D
8mm
r
8
V
40.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome