Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
8x40mm Groove Pin Full Parallel Chamfer A1
By Qualfast
Order Code:
ZT3307768S
£1.69
each
Inc VAT (20%)
£84.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.69
0%
50 - 99
£1.62
4%
100 - 199
£1.55
8.5%
200 +
£1.49
12%
Add to basket
Minimum order quantity: 50.
Get it in
15-20
working days
Available
GBP
84.50
https://www.zoro.co.uk/shop/fasteners/dowel-pins/8x40mm-groove-pin-full-parallel-chamfer-a1/p/ZT3307768S
Add to quotation
View all Dowel Pins
Description
DIN 1473
Stainless Steel A1
Tags:
#BlackFridayExclusive
#BulkDiscount
Specifications
Technical Information
Specifications for 8x40mm Groove Pin Full Parallel Chamfer A1
Material
Stainless Steel
Leading Standard
DIN 1473
Length
40mm
Thread
Metric
Thread Size
8
Grade
A1
d1
8
NEN
2604
V
40.5
c
1
f
2.8
Material Technical
A1
Diameter
8mm
DIN
1473
D
8mm
L
40mm
r
8
Tolerance
H11
d2
8.3
ISO
8740
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome