Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
8x40mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307371S
£1.29
each
Inc VAT (20%)
£64.50 minimum order value
£1.52
15% off
Quantity
Price
Discount
1 - 49
£1.29
0%
50 - 99
£1.24
4%
100 - 199
£1.19
8%
200 +
£1.14
11.5%
Add to basket
Minimum order quantity: 50.
Get it in
13-16
working days
Available
GBP
64.50
https://www.zoro.co.uk/shop/fasteners/dowel-pins/8x40mm-groove-pin-full-tapered-a1/p/ZT3307371S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 8x40mm Groove Pin Full Tapered A1
Length
8mm
Leading Standard
DIN 1471
Thread
Metric
Material
Stainless Steel
Thread Size
2
Grade
A2
Tolerance
H11
c
1
V
40.5
ISO
8744
L
40mm
r
8
NEN
2602
D
8mm
d2
8.35
DIN
1471
Material Technical
A1
Diameter
8mm
d1
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome