Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
8x40mm Groove Pin Half Tapered A1
By Qualfast
Order Code:
ZT3307513S
£1.59
each
Inc VAT (20%)
£79.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.59
0%
50 - 99
£1.53
4%
100 - 199
£1.46
8%
200 +
£1.40
12%
Add to basket
Minimum order quantity: 50.
Get it in
13-16
working days
Available
GBP
79.50
https://www.zoro.co.uk/shop/fasteners/dowel-pins/8x40mm-groove-pin-half-tapered-a1/p/ZT3307513S
Add to quotation
View all Dowel Pins
Description
Stainless Steel A1
DIN 1472
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 8x40mm Groove Pin Half Tapered A1
Length
10mm
Thread Size
6
Leading Standard
DIN 1472
Thread
Metric
Material
Stainless Steel
Grade
A2
V
40.5
D
8mm
L
40mm
Material Technical
A1
NEN
2603
d2
8.35
d1
8
Diameter
8mm
DIN
1472
r
8
c
1
Tolerance
H11
ISO
8745
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome