Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
8x60mm Groove Pin Half Tapered A1
By Qualfast
Order Code:
ZT3307502S
£2.19
each
Inc VAT (20%)
£109.50 minimum order value
Quantity
Price
Discount
1 - 49
£2.19
0%
50 - 99
£2.10
4%
100 - 199
£2.01
8%
200 +
£1.93
12%
Add to basket
Minimum order quantity: 50.
Get it in
13-16
working days
Available
GBP
109.50
https://www.zoro.co.uk/shop/fasteners/dowel-pins/8x60mm-groove-pin-half-tapered-a1/p/ZT3307502S
Add to quotation
View all Dowel Pins
Description
Stainless Steel A1
DIN 1472
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x60mm Groove Pin Half Tapered A1
Thread Size
6
Thread
Metric
Material
Stainless Steel
Leading Standard
DIN 1472
Length
12mm
Grade
A2
d2
8.35
c
1
DIN
1472
r
8
V
40.5
ISO
8745
L
60mm
D
8mm
Diameter
8mm
d1
8
Material Technical
A1
NEN
2603
Tolerance
H11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome