Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
8x70mm Groove Pin Half Reverse
By Qualfast
Order Code:
ZT3958919S
£1.39
each
Inc VAT (20%)
£69.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.39
0%
50 - 99
£1.33
4.5%
100 - 199
£1.28
8%
200 +
£1.22
12%
Add to basket
Minimum order quantity: 50.
Get it in
8-11
working days
Available
GBP
69.50
https://www.zoro.co.uk/shop/fasteners/dowel-pins/8x70mm-groove-pin-half-reverse/p/ZT3958919S
Add to quotation
View all Dowel Pins
Description
DIN 1474
Free-cutting Steel
Tags:
#BlackFridayExclusive
#BulkDiscount
Specifications
Technical Information
Specifications for 8x70mm Groove Pin Half Reverse
Material
Steel
Length
70mm
Thread Size
8
Thread
Metric
Leading Standard
DIN 1474
NEN
2605
r
8
d1
8
d2
8.35
DIN
1474
V
40.5
Tolerance
H11
D
8mm
L
70mm
c
1
Diameter
8mm
ISO
8741
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome