Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Fasteners
Fasteners - Various
(13)
Brand
(13)
Blueleaf
(1)
Forgefix
(4)
Laser Tools
(1)
Rawlplug
(4)
Sealey
(1)
+1 more
Price
£5
£920
£5 - £920
Special Offers
(10)
BulkDiscount
(9)
ReducedPrice
(1)
Product Type
(7)
Drawing Pins
(2)
Ferrule
(1)
Spring Toggle
(4)
Max. Thickness
(4)
24mm
(2)
30mm
(1)
54mm
(1)
Length
(4)
50mm
(3)
80mm
(1)
Diameter
(3)
9.5mm
(1)
11mm
(1)
18mm
(1)
Drill Size
(4)
11mm
(1)
14mm
(3)
Pack Quantity
(8)
6
(2)
20
(2)
Bag 100
(2)
1000
(2)
Material
(3)
Brass
(2)
Rubber
(1)
Size
(10)
30mm
(2)
M3 x 50mm
(2)
M5 x 50mm
(1)
M5 x 80mm
(1)
No. 6-8
(2)
+2 more
Fasteners
Fasteners - Various
Find Fasteners - Various Products
Sort By
List View
Grid View
Modesty Blocks
By
Forgefix
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£9.29
Inc VAT
View 2 Variants
Twist Nails, Sheradised
By
Forgefix
Get it by
Tue, 22nd Apr
From
£5.99
Inc VAT
View 2 Variants
Spring Toggle
By
Rawlplug
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£5.59
Inc VAT
View 4 Variants
Thread Checker Nut & Bolt Checker Imperial/Metric
By
Sealey
Get it by
Wed, 23rd Apr
#ReducedPrice
£919.60
Inc VAT
£999.60
8% off
40
Add To Basket
Must be ordered in multiples of 40
Brass Drawing Pins
By
Value Product
Get it in
5-7
working days
From
£6.99
Inc VAT
View 2 Variants
Driver for Dzus Fasteners
By
Laser Tools
Get it in
11-13
working days
#BulkDiscount
£10.29
Inc VAT
1
Add To Basket
Rubber Ferrule 18mm
By
Blueleaf
Get it by
Thu, 24th Apr
#BulkDiscount
£6.19
Inc VAT
1
Add To Basket