Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Fasteners - Various
Rubber Ferrule 18mm
By Blueleaf
Order Code:
ZT2528180S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/fasteners/fasteners-various/rubber-ferrule-18mm/p/ZT2528180S
Add to quotation
View all Fasteners - Various
Description
Rubber ferrule 18mm
Tags:
#BulkDiscount
Specifications
Specifications for Rubber Ferrule 18mm
Material
Rubber
Product Type
Ferrule
Diameter
18mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome