Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Grooved Pins
3X5MM Round Head Groove Pin A2
By Qualfast
Order Code:
ZT1118026X
£0.20
each
Inc VAT (20%)
£100.00 minimum order value
£0.23
13% off
Quantity
Price
Discount
1 - 499
£0.20
0%
500 - 999
£0.19
5%
1000 +
£0.18
10%
Add to basket
Minimum order quantity: 500.
Get it in
11-16
working days
Available
GBP
100.00
https://www.zoro.co.uk/shop/fasteners/grooved-pins/3x5mm-round-head-groove-pin-a2/p/ZT1118026X
Add to quotation
View all Grooved Pins
Description
DIN 1476
Stainless Steel A2
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 3X5MM Round Head Groove Pin A2
Material
A2 Stainless Steel
Thread Size
3
Leading Standard
DIN 1476
Thread
Metric
System of Measurement
Metric
Length
5mm
Grade
A2
d1
3
f
1
DIN
1476
L
5mm
r
2.8
k
1.8
d2
3.2
Material Technical
A2
D
3mm
Diameter
3mm
Head Shape
Round head
d3
5.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome