Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Grooved Pins
4x30mm Groove Pin Half Reverse
By Qualfast
Order Code:
ZT3958950S
£0.18
each
Inc VAT (20%)
£36.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.18
0%
200 - 999
£0.17
5.5%
1000 +
£0.16
11%
Add to basket
Minimum order quantity: 200.
Get it in
12-15
working days
Available
GBP
36.00
https://www.zoro.co.uk/shop/fasteners/grooved-pins/4x30mm-groove-pin-half-reverse/p/ZT3958950S
Add to quotation
View all Grooved Pins
Description
DIN 1474
Free-cutting Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4x30mm Groove Pin Half Reverse
Thread Size
4
Length
30mm
Material
Steel
Thread
Metric
Leading Standard
DIN 1474
ISO
8741
L
30mm
D
4mm
Diameter
4mm
r
4
NEN
2605
d2
4.25
d1
4
DIN
1474
V
10.6
Tolerance
H11
c
0.5
MFR Part No.
39740.040.030