0
1
2
3
4

Sticky Loop Strip 12m 1445182

Order Code: ZT1550398S

£27.99 Inc VAT (20%)

Currently unavailable

Description

Suitable for indoor use, eliminate the need for nails and screws with this ultra strong, flexible adhesive from Sellotape. Suitable for a range of DIY jobs, the hook and loop system provides permanent adhesion for hooks, signs, pictures, displays and more. This pack contains a loop strip measuring 25mm x 12m. Use with a hook strip for an efficient bonding solution.
Permanent, self-adhesive loop strip will stick to most surfaces. For best results, use with hook strip
Strong, flexible hold eliminates the need for nails and screws
Ideal for mounting signs, pictures, displays, posters, calendars and more
Quick and strong mounting solution for your workplace displays materials
Stick together and detach as often as required
Strip design allows you to cut to desired length
Size: 25mm x 12m

See full description
Specifications for Sticky Loop Strip 12m 1445182
  • Depth
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome