M4x12 TORX Csk Screw A4
Hover to enlarge the image
0
1
2

M4x12 TORX Csk Screw A4

Order Code:
MPN:

Product Description

Metric Thread
Material - Stainless Steel A4

Specifications
Thread Direction
Right
Head Shape
Countersunk Head
Thread Size
M4
Grade
A4
Leading Standard
DIN 965
Thread
Metric Thread
Material
Stainless Steel
Length
12
Driving Features
TX
L
12mm
dk (max.)
7.5
P
0.7
Diameter
M4
DIN
965
Socket
20
ISO
14581
Material Technical
A4
d-D
M4
NF
E25-119-1
k (max.)
2.2
Class
70
Thread Length
22min
MFR Part No.
55303.040.012


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome