Panel Pins Bright Pack of 10 1.6mmx30mm

Order Code: ZT4950204S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Securit Panel Pins Bright, Pack of 10 1.6mmx30mm Steel self colour

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Panel Pins Bright Pack of 10 1.6mmx30mm
  • Diameter
    1.6mm
  • Material
    Steel
  • Length
    30mm
  • Pack Quantity
    10
  • Product Type
    Panel Pins

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome