Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
10-CCH-30 Blind Rivet Nut Cylinder Closed Ser. Shank BZP (BX-250)
By Qualfast
Order Code:
ZT3939388S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it in
13-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/10-cch-30-blind-rivet-nut-cylinder-closed-ser-shank-bzp-bx-250/p/ZT3939388S
Add to quotation
View all Rivet Nuts
Description
Blind Rivet Nut
Cylindrical
Closed With Serrated Shank
Steel Zinc Plated
3 CCH 25
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10-CCH-30 Blind Rivet Nut Cylinder Closed Ser. Shank BZP (BX-250)
Rivet Nut Diameter
M10
Length
28mm
Surface Treatment
Zinc Plated
Material
Steel
Drill Size
12mm
Product Type
Blind Rivet Nut
Grip range
0.5 - 3.0mm
Drill Diameter
12
dk (Diameter)
16
d (Diameter)
10
Type
10 CCH 30
Diameter
M10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome