Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
10-CCH-60 Blind Rivet Nut Cylinder Closed Ser. Shank Alu (BX-250)
By Qualfast
Order Code:
ZT3306894S
£133.99
Inc VAT (20%)
£139.99
4% off
1
Add to basket
Get it in
11-15
working days
Available
GBP
133.99
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/10-cch-60-blind-rivet-nut-cylinder-closed-ser-shank-alu-bx-250/p/ZT3306894S
Add to quotation
View all Rivet Nuts
Description
Blind Rivet Nut,
Cylindrical Closed Serrated Shank,
Metric,
Aluminium.
Specifications
Technical Information
Specifications for 10-CCH-60 Blind Rivet Nut Cylinder Closed Ser. Shank Alu (BX-250)
Rivet Nut Diameter
M10
Surface Treatment
Plain
Length
33mm
Grip range
3.0 - 6.0mm
Material
Aluminium
Product Type
Blind Rivet Nut
Drill Size
12mm
Type
10 CCH 60
d (Diameter)
10
Diameter
M10
dk (Diameter)
16
Drill Diameter
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome