Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
10-OCSH-105 Blind Csk Rivet Nut Open Ser. Shank BZP (BX-100)
By Qualfast
Order Code:
ZT3306813S
£24.99
Inc VAT (20%)
£26.99
7% off
Quantity
Price
Discount
1 - 4
£24.99
0%
5 +
£23.49
6%
1
Add to basket
Get it in
13-16
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/10-ocsh-105-blind-csk-rivet-nut-open-ser-shank-bzp-bx-100/p/ZT3306813S
Add to quotation
View all Rivet Nuts
Description
Blind Countersunk Rivet Nut,
Open Serrated Shank,
Metric,
Steel,
BZP ( Bright Zinc Plated).
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 10-OCSH-105 Blind Csk Rivet Nut Open Ser. Shank BZP (BX-100)
Rivet Nut Diameter
M10
Surface Treatment
Zinc Plated
Drill Size
12mm
Material
Steel
Grip range
7.5 - 10.5mm
Length
27mm
Type
10 OCSH 105
Diameter
M10
d (Diameter)
10
dk (Diameter)
14.5
Drill Diameter
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome