0
1
2

12-CCSH-75 Blind Csk RI Vet Nut Closed Ser. Shank BZP (BX-100)

Order Code: ZT3375445S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

Blind Rivet Nut
Metric
Steel - BZP ( Bright,Zinc Plated)
Countersunk Rivet Nut With Closed Serrated Shank

See full description
Specifications for 12-CCSH-75 Blind Csk RI Vet Nut Closed Ser. Shank BZP (BX-100)
  • Length
    37.5mm
  • Surface Treatment
    Zinc Plated
  • Grip range
    4.5 - 7.5mm
  • Material
    Steel
  • Drill Size
    16mm
  • Rivet Nut Diameter
    M12
  • Diameter
    M12
  • d (Diameter)
    12
  • dk (Diameter)
    19
  • Drill Diameter
    16
  • Type
    12 CCSH 75
  • MFR Part No.
    69195.120.075