Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
12-OCH-70 Blind Rivet Nut Cylinder Open Ser. Shank Alu (BX-100)
By Qualfast
Order Code:
ZT3307162S
£62.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£58.58
7%
1
Add to basket
Get it in
12-15
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/12-och-70-blind-rivet-nut-cylinder-open-ser-shank-alu-bx-100/p/ZT3307162S
Add to quotation
View all Rivet Nuts
Description
Blind Rivet Nut
Cylindrical
Open Serrated Shank
Aluminium
3 OCH 25
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 12-OCH-70 Blind Rivet Nut Cylinder Open Ser. Shank Alu (BX-100)
Surface Treatment
Plain
Drill Size
16mm
Material
Aluminium
Rivet Nut Diameter
M12
Grip range
4.0 - 7.0mm
Product Type
Blind Rivet Nut
Length
28mm
Diameter
M12
MFR Part No.
69315.120.070