Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
3-CCH-40 Blind Rivet Nut Cylinder Closed Ser. Shank BZP (BX-250)
By Qualfast
Order Code:
ZT3307267S
£30.99
Inc VAT (20%)
£31.99
3% off
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.44
5%
10 +
£27.89
10%
1
Add to basket
Get it in
11-15
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/3-cch-40-blind-rivet-nut-cylinder-closed-ser-shank-bzp-bx-250/p/ZT3307267S
Add to quotation
View all Rivet Nuts
Description
Blind Rivet Nut
Cylindrical
Closed With Serrated Shank
Steel Zinc Plated
3 CCH 25
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3-CCH-40 Blind Rivet Nut Cylinder Closed Ser. Shank BZP (BX-250)
Length
16mm
Rivet Nut Diameter
M3
Surface Treatment
Zinc Plated
Product Type
Blind Rivet Nut
Drill Size
5mm
Material
Steel
Grip range
2.0 - 4.0mm
d (Diameter)
3
Drill Diameter
5
Type
3 CCH 40
Diameter
M3
dk (Diameter)
7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome