Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
3-OCSH-45 Blind Csk Rivet Nut Open Ser. Shank Alu (BX-250)
By Qualfast
Order Code:
ZT3920771S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
13-16
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/3-ocsh-45-blind-csk-rivet-nut-open-ser-shank-alu-bx-250/p/ZT3920771S
Add to quotation
View all Rivet Nuts
Description
Blind Rivet Nut
Metric
Aluminium
Blind Countersunk Rivet Nut With Open Serrated Shank
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3-OCSH-45 Blind Csk Rivet Nut Open Ser. Shank Alu (BX-250)
Material
Aluminium
Grip range
3.5 - 4.5mm
Drill Size
5mm
Rivet Nut Diameter
M3
Surface Treatment
Plain
Length
12.5mm
Type
3 OCSH 45
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome