Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
5-OCH-80 Blind Rivet Nut Cylinder Open Ser. Shank A2 (BX-250)
By Qualfast
Order Code:
ZT3307000S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it in
13-16
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/5-och-80-blind-rivet-nut-cylinder-open-ser-shank-a2-bx-250/p/ZT3307000S
Add to quotation
View all Rivet Nuts
Description
Blind Rivet Nut
Cylindrical
Open With Serrated Shank
A2 Stainless Steel
4 OCH 30
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5-OCH-80 Blind Rivet Nut Cylinder Open Ser. Shank A2 (BX-250)
Grip range
5.5 - 8.0mm
Rivet Nut Diameter
M5
Length
19mm
Drill Size
7mm
Surface Treatment
Plain
Product Type
Blind Rivet Nut
Material
Stainless Steel
Grade
A2
d (Diameter)
5
Drill Diameter
7
Material Technical
A2
Type
5 OCH 80
Diameter
M5
dk (Diameter)
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome