Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
5-OCSH-90 Blind Csk Rivet Nut Open Ser. Shank Alu (BX-250)
By Qualfast
Order Code:
ZT3920793S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
13-16
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/5-ocsh-90-blind-csk-rivet-nut-open-ser-shank-alu-bx-250/p/ZT3920793S
Add to quotation
View all Rivet Nuts
Description
Blind Rivet Nut
Metric
Aluminium
Blind Countersunk Rivet Nut With Open Serrated Shank
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5-OCSH-90 Blind Csk Rivet Nut Open Ser. Shank Alu (BX-250)
Rivet Nut Diameter
M5
Grip range
6.5 - 9.0mm
Surface Treatment
Plain
Drill Size
7mm
Material
Aluminium
Length
18.5mm
Drill Diameter
7
d (Diameter)
5
Diameter
M5
dk (Diameter)
9.5
Type
5 OCSH 90
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome